Shop All Fishing Supplies
Tinks
Tinks 238698 80 oz Apple Deer Lure Attractant
Mfr # 238698
Zoro # G403710862
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tinks
- MFR # 238698
- Zoro # G403710862
- UPC # 49818213509
- Country of Origin United States
- Category Fishing Supplies
Description
Features
- All natural, enzyme infused mineral attractant
- Provides deer with the nutrients and minerals needed for antler growth and Herd health
- Powerful food scent for long range instant attraction for hunting
- Scent: Apple
- Capacity: 80 oz
- Country of Origin: USA
- Weight: 16.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATULAR Mosquito Larvicide, Tablets, 0.6 oz, PK12 (11860R)
- SPEEDCLEAN Quick Disconnect Adapter, 90 Degree (CJ-QDN-90)
- PRIME PRODUCTS Prime Products 18-3310 Cam Locks - 5/8" Keyed, Pack of 4 (18-3310)
- SEYMOUR MIDWEST Adjustable Augers, 678" (21326)
- ATTWOOD MARINE Heavy Duty Adjustable Rod Holder w/Combo Mount (5009-4)
- RUPP MARINE Replacement Spreader Tips - 4 Pack - Black (03-1033-AS)
- LEES TACKLE Clamp-On Rod Holder Wht Alum Horizontal Pipe Size #4 (RA5204WH)
- GARMIN 100268001 Echomap Uhd2 63Sv U.S. Inland Fishfinders with GT54 (GAR-100268001)
- PERKO Rod Holder Cap & Gasket Kit (0481DP0BLK)
- SCOTTY 259 Nylon Rod Holder Height Extender (259)
- LEES TACKLE Clamp-On Rod Holder Wh Aluminum Vertical Pipe Size #5 (RA5005WH)
- Tinks Fishing Supplies