Shop All Drywall Screws
Tinkertools
Drywall Screw, #6 x 2 in, Phillips Drive
Mfr # TI1680097
Zoro # G809202671
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Product Information
- Brand Tinkertools
- MFR # TI1680097
- Zoro # G809202671
- UPC # 769593030800
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Details
Drive | Phillips |
Item | Drywall Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0150)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 6 mm Shoulder Lg, Stainless Steel, 5 PK (MSB4-19)
- MALCO Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 250 PK (HW8X2ZT)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 21/32 in L, Aluminum Body, 500 PK (AD58BS201)
- TINKERTOOLS Drywall Screw, #8 x 3 in, Phillips Drive (TI1679422)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- SENCO Drywall Screw, #8 x 1-1/4 in, Wafer Head Square Drive (08T125W)
- ZORO SELECT Drywall Screw, #8 x 2-3/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0844CPG)
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (55503)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK (0816CTG)
- PRO-FIT Drywall Screw, #10 x 3-1/2 in, Phillips Drive (0302199)
- Tinkertools Drywall Screws