Shop All Ratchet Tie Downs
Tinkertools
1 in. x 6 ft. Cam Lock Tie Downs - Pack of 2
Mfr # TI864299
Zoro # G703977095
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tinkertools
- MFR # TI864299
- Zoro # G703977095
- UPC # 753153381426
- Country of Origin China
- Category Ratchet Tie Downs
Description
Features
- 1500 lb. maximum load capacity (500 lb. working load limit)
- 's Web Clamp desing addresses the problem of what to do with excess webbing
- The WEB CLAMP mechanism is much like a mouse trap, simply lift the spring loaded clamp and place the folded webbing under the clamp, release the spring loaded Web Clamp
- Very simple and effective
- Pack of 2
- Size: 1 in. x 6 ft.
- Weight: 1.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB100236)
- MILWAUKEE HAND TRUCKS Poly Hand Truck, with 10", Tires (DC40610)
- BAUER LADDER 14 ft Fiberglass Stepladder (35014)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- ERICKSON 1"X6Ft 2000 lb Sportsman Tie Down Hunter Orange (05740)
- CAT 2 Piece Ratchet Tie Down Set with Swivel Hook-16' x 1-1/2" (1000/3000) (980339N)
- US CARGO CONTROL Cluster Hook Assembly w/ D-Ring (CH18DR)
- NATIONAL HARDWARE TStrap Tie, 1312 in L, 814 in W, Steel, Storm Shine PowderCoated (N800-212)
- KEEPER 15'X1" Ratchet Tie-Down, Org, S-Hooks, 500Lbs WLL, PK4 (5506)
- US CARGO CONTROL 1" x 12' White Tent Ratchet Strap w/ Bull Nose Hook & Double D-Ring (2612BNSH1DDR-WHT)
- PROGRIP CARGO CONTROL Standard Cambuckle, 6 ft. x 1", 4 Pak (412440)
- Tinkertools Tie Downs