Shop All High Visibility Jackets & Coats
Tingley
XL Insulated Hi-vis Bomber Jacket, Lime/Black
Mfr # J26172-XL
Zoro # G9797803
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107 Class 3
- Color Green; Yellow
- Features Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
- Number of Pockets 7+
Product Information
- Brand Tingley
- MFR # J26172-XL
- Zoro # G9797803
- UPC # 081138261747
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Length | 28 1/2 in |
Sleeve Length | 37 3/4 in |
Minimum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 55 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green; Yellow, Size XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 55 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Mic Tab, Standards ANSI/ISEA 107 Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUW7)
- HONEYWELL NORTH North 85 x 15 x 060 Clear Propionate Faceshield (11390044)
- CONDOR Safety Sign, 10" W, 10" H, 0.032" Thickness, 468Y11 (468Y11)
- TINGLEY Large Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-L)
- TINGLEY 5XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-5X)
- TINGLEY 2XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-2X)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Orange, S (J44129)
- TINGLEY Small Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- TINGLEY Large Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- GAME WORKWEAR The Rescue Jacket, Yellow/Red, Size Large (3555)
- Tingley High Visibility Clothing