Shop All Traffic Safety Vests and Apparel
Tingley
Workreation Reversible Insulated Vest, Size XL, Men's
Mfr # V26022
Zoro # G2477157
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green/Black
- Material Nylon, Polyester, Polyurethane
- Closure Type Zipper
- Includes Hangers
- Gender Men's
Product Information
- Brand Tingley
- MFR # V26022
- Zoro # G2477157
- UPC # 081138011540
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 48 in to 50 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 48 in |
Details
Item | Reversible Insulated Vest |
Color | Yellow/Green/Black |
Material | Nylon, Polyester, Polyurethane |
Closure Type | Zipper |
Includes | Hangers |
Gender | Men's |
Standards | ANSI/ISEA 107 Type R Class 2 |
Pockets | 4 |
Features | Added Protection |
Series | V26022 |
Application | General Purpose |
Reversable | Yes |
Insulated for Cold Conditions | Yes |
Number of Outside Pockets | 2 |
Style | Vest |
Pocket Location | Waist |
Safety Vest Style | Vest |
Description
Reversible Insulated Vest, Insulated for Cold Conditions Yes, Material Nylon, Polyester, Polyurethane, Style Vest, Includes Hangers, Number of Outside Pockets 2, Length 31 in, Minimum Chest Size 48 in, Size XL, Maximum Chest Size 50 in, Application General Purpose, Features Added Protection, Pocket Locations Waist, Reversable Yes, Series V26022, Standards ANSI/ISEA 107 Type R Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ribbon, Resin, for use with TDP4*HE Seri (RHER4BL)
- JUSTRITE Rinse Tank, Floor Standing, 11 gal. (27110)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/11)
- CENTURION GARDEN KNEELER YELLOW (1238)
- TINGLEY Workreation Reversible Insulated Vest, Size S, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size 2XL, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size L, Men's (V26022)
- TINGLEY Job Sight Visibility Vest, Orange (V73859)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Orange, XL (61210)
- PIONEER Woven 150D Surveyor Vest, Orange, XL (V1010151U-XL)
- CONDOR High Visibility Vest, Orange/Red, L/XL (53YN30)
- Tingley Workwear and Protective Clothing