Shop All Overboots and Overshoes
Tingley
Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR
Mfr # 35141
Zoro # G3118577
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Product Information
- Brand Tingley
- MFR # 35141
- Zoro # G3118577
- UPC # 081138351448
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | L |
Height | 14" |
Fits Shoe Size | 9-1/2 to 11 |
Boot Height | 14 in |
Footwear Width | M |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 9-1/2 to 11, Style Number 35141, Boot Height 14 in, Men's, Metatarsal Guard No, Size L, Waterproof Yes, Upper Material PVC, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 2 Electrical Glove, Size 9, PR (170-2-14/9)
- 3M ANTI-SLIP TAPE GRY 60' (7739)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- STRANCO Inspection Label, English, Quality, PK225, TC3-21011 (TC3-21011)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35141)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35141)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant 2X, Color: Black/Red (45851)
- TINGLEY Overshoes, Mens, L, Pull On, Black, Rubber, PR (1300)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 13, PR (11768)
- Tingley Foot Protection