Tingley

Vision Rain, Pants, Class, E, Yellow/Green, 3XL


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green/Yellow
  • Material Polyurethane
  • Fabric Weight 4 oz
  • Inseam 32 in
  • Seam Style Stitched, Taped
See all product information

Product Information

  • Brand Tingley
  • MFR # P23122
  • Zoro # G4903762
  • UPC #
    081138221567
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size 3XL
Fits Waist Size 52 in to 54 in
Maximum Waist Size 54 in
Minimum Waist Size 52 in

Description

High Visibility Rain Pants, Material Polyurethane, Gender Unisex, Size 3XL, Color Green/Yellow, Inseam 32 in, Maximum Waist Size 54 in, High-Visibility Yes, ANSI Class E, ANSI Type R, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Take-Up Straps, Fabric Weight 4 oz, Thickness 7 mil, Style Rain Pants, Fly Closure Type Snap, Storm Flap, Insulated for Cold Conditions No, Waist Closure Drawstring, Reflective Stripe Border Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.