Shop All High Visibility Jackets & Coats
Tingley
Vision Rain Jacket, Class 3, Type P, Ylw/Green, M
Mfr # J23122
Zoro # G4902807
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Standards ANSI/ISEA 107
- Material Polyester
- Length 30 in
- Fabric Weight 4 oz/sq yd
Product Information
- Brand Tingley
- MFR # J23122
- Zoro # G4902807
- UPC # 081138231221
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Sleeve Length | 34 in |
Size-Body Type | Regular |
Description
High Visibility Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green/Yellow, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 30 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC2A2)
- RINGERS GLOVES Glove, Impact Resistant, M, Hi-Vis, Pr (267-09)
- HY-KO 3In Black Vinyl Number 3, 10PK (A30403)
- DATREX Datrex DXWVS1DJ Vinyl Dipped Commercial Work Vest - Type V; USCG (DXWVS1DJ)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, S (J23122)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, XL (J23122)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J23122)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24129.XL)
- TINGLEY 2X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Yellow/Green, M (C44122)
- GSS SAFETY Standard Class 3 Snap Button Windbreaker (7501-2XL)
- Tingley High Visibility Jackets & Coats