Shop All Overboots and Overshoes
Tingley
Unisex Black Dress Overshoe Rubber Booties, Size L
Mfr # 1000
Zoro # G1247191
original price:
$17.83
11% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Rubber
- Gender Unisex
- Waterproof Yes
- Rainwear Size L
Product Information
- Brand Tingley
- MFR # 1000
- Zoro # G1247191
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | L |
Rainwear Size | L |
Details
Material | Rubber |
Gender | Unisex |
Waterproof | Yes |
Item | Rubber Booties Black, Size Lar |
Description
Rubber Booties Black, Size Lar, Size L, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Performance Polo, SS, Black, L (71049)
- LEGEND VALVE A91 1-1/2"NSTX1-1/2"NPT FXM PL (322-201)
- SIGNMISSION OSHA WARNING Sign, Tornado Shelter Keep W/ Symbol, 14in X 10in Decal, 10" W, 14" L, Portrait (OS-WS-D-1014-V-13571)
- BOX PARTNERS Tape Logic DL9001 2 x 3 in. Removable Adhesive Labels; White - Roll of 500 (DL9001)
- TINGLEY Workbrutes Overshoes, Mens, XL, Pull On, Black, PVC, PR (35111)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant 2X (45811)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35121)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant LG (45821)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant MD (45851)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- MUTUAL INDUSTRIES 17" Slush Boot Size 12 (14500-12-17)
- Tingley Foot Protection