Shop All Rainsuits
Tingley
Tingley Storm-Champ 2-Piece Suit
Mfr # S66218.XL
Zoro # G506002963
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Adult Unisex
- Features Elastic Waistband; Hooded; Machine Washable; Outerwear Venting; Heat Sealed
- Material PVC; Nylon
- Size X-Large
- Color Forest Green
Product Information
Dimensions
Size | X-Large |
Jacket Length | Hip |
Details
Gender | Adult Unisex |
Features | Elastic Waistband; Hooded; Machine Washable; Outerwear Venting; Heat Sealed |
Material | PVC; Nylon |
Color | Forest Green |
Hood Style | Non-Removable Hood |
Number of Pockets (Outside) | 2 |
Rainwear Cuff Style | Hook and Loop Take-Up Straps |
Jacket Closure Type | Single Pull Zipper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (CCW2-03-M)
- NMC Pinch Point Hazard Iso Label, Pk10 (ISO245AP)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- GUARDIAN Air Weave Breathable Rain Bib Overalls (961 Y XLG REG)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.SM)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, M (V41108)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.MD)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, S (S61317)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63217 2X)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, XL (S63219)
- VIKING Handyman 3pc FR PVC Suit (2110FR-S)
- Tingley Rain Gear