Shop All Rubber Boots
Tingley
Tingley Profile Boots, 15"H
Mfr # 51154.10
Zoro # G405443249
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.3
- Overall Length 16
- Height 4.3
Product Information
- Brand Tingley
- MFR # 51154.10
- Zoro # G405443249
- UPC # 81138012356
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | 12.3 |
Overall Length | 16 |
Height | 4.3 |
Description
High-quality PVC resins and low-temperature additives provide abrasion resistance and excellent flexibility in cold temperatures. 1.5" of Calf Relief Expansion (CRE) adds comfort. Removable polyurethane contour insole features three layers to wick away perspiration and promote fast drying. 15"H. Men's whole sizes 3-14. NOTE: To convert women's shoe sizes to men's, size down two sizes. Example: Women's size 7 is equivalent to Men's size 5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSIDE Size 12.5 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX125XXX)
- 5.11 Operator Belt, Black, Size 36 to 38 (59405)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NPSH, White, 300psi (45DV18)
- NMC Danger Flammable Sign, D126R (D126R)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144.1)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- TINGLEY Size 10 Men's Steel Rubber Boot, Brick Red (MB921B)
- TINGLEY Profile Knee Boots, Brown, Size 11, Mens, 15" H, PR (51254)
- TALON TRAX Size 11 Men's Composite Rubber Boot, Green (53TY98)
- Tingley Rubber Boots