Shop All Composite Toe Boots and Shoes
Tingley
Tingley Flite Knee Boots, 15"H
Mfr # 26256.10
Zoro # G006002845
product price: $101.99
/pr
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Adult Unisex
- Color Blue
- Waterproof Yes
- Puncture Resistant Insole No
Product Information
- Brand Tingley
- MFR # 26256.10
- Zoro # G006002845
- UPC # 81138007048
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | Men's 10; Women's 12 |
Details
Item | Boot |
Toe Type | Composite |
Gender | Adult Unisex |
Color | Blue |
Waterproof | Yes |
Puncture Resistant Insole | No |
Non-Marking Sole | No |
Footwear Construction Type | Aerex 1.5.5 (Vamp) |
Insulated | Yes |
Footwear Style | Workwear |
Removable Insole | Yes |
Outsole Material | Nitrile Rubber |
Insole Material | Contoured, Cushioned EVA |
Safety Criteria | Water Resistant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XL, 15 Gauge, A1, PR (21-1515B/10XL)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +2.00 (UVXA951)
- TRU-SPEC BDU Coat, Navy, M, Regular (1586)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR364BU)
- TINGLEY Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Gray W/ Org Sole (28259.08)
- TINGLEY Tingley Flite Knee Boots, 15"H (27251.11)
- TINGLEY Tingley Profile Boots, 15"H (51254.10)
- TINGLEY Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.11)
- TIMBERLAND PRO Size 9 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- NAUTILUS SAFETY FOOTWEAR Size 9 Women's Athletic Shoe Composite Work Shoe, Gray (N2489)
- Tingley Composite Toe Boots and Shoes