Shop All Composite Toe Boots and Shoes
Tingley
Tingley Flite 26256 Safety Toe Boot With Chevron-Plus Outsole, 9
Mfr # 26256.09
Zoro # G2472168
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Adult Unisex
- Color Blue
- Waterproof Yes
- Outsole Material Nitrile Rubber
Product Information
- Brand Tingley
- MFR # 26256.09
- Zoro # G2472168
- Country of Origin Unknown
- Category Composite Toe Boots and Shoes
Dimensions
Size | Men's 9; Women's 11 |
Details
Item | Boot |
Toe Type | Composite |
Gender | Adult Unisex |
Color | Blue |
Waterproof | Yes |
Outsole Material | Nitrile Rubber |
Footwear Construction Type | Aerex 1.5.5 (Vamp) |
Non-Marking Sole | No |
Removable Insole | Yes |
Insulated | Yes |
Puncture Resistant Insole | No |
Footwear Style | Workwear |
Safety Criteria | Water Resistant |
Insole Material | Contoured, Cushioned EVA |
Description
Tingley Flite Boots Are Made From Aerex 1.5.5, A Proprietary, Chemical-Resistant, Thermally-Insulative Microcellular Polymer, Resulting In Boots That Are Over 40% Lighter Compared To Most Steel Toe Pvc And Rubber Knee Boots. The Lightweight Upper, Cushioned Heel, Slip-Resistant Nitrile Rubber Outsole And Composite Toe Provide Superior Comfort And Safety.,9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Sign, 4" W, 14" H, 0.040" Thickness (LCU1-0066-RA_4x14)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 34L (18109192)
- TILLMAN Leather Gloves, Blue, Double Layer (14852X)
- WEARWELL Interlocking Drainage Mat Tile, Grease Resistant Natural Rubber, 3 ft Long x 3 ft Wide (572)
- TINGLEY Tingley Flite Knee Boots, 15"H (27251.11)
- TINGLEY Tingley Profile Boots, 15"H (51254.10)
- TINGLEY Flite® Knee Boot, Size 11, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.11)
- TINGLEY Flite® Knee Boot, Size 8, 15"H, Composite Toe, Chevron-Plus® Outsole, Gray W/ Org Sole (28259.08)
- TIMBERLAND PRO Size 10 Men's Work Boot, Black/Gray (TB0A1Q3F001)
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- TONY LAMA BOOT CO Western Boot, B, 9, Brown, PR (TW3420)
- Tingley Foot Protection