Tingley Durascrim Double Coated Pvc On Polyester 3 Piece Suit,
Mfr # S56307.2X
Zoro # G2467356
Key Features
- Seam Style Heat Sealed
- Resists Flame Resistant
- Standards ASTM D6413-08
Product Information
Dimensions
Size | 2XL |
Details
Seam Style | Heat Sealed |
Resists | Flame Resistant |
Standards | ASTM D6413-08 |
Item | Rainwear |
Description
Tingley Durascrim 3 Piece Suit Has Extremely High Tear Strength As A Result Of An Open Weave Polyester Scrim Fabric Being Sandwiched Between Two Layers Of Flame Resistant Pvc Coating. The 3 Piece Suit Is Made Of A Lighter Interior Coating That Protects Fabric From Chemical Contamination And A Thicker Outside Coating For Better Abrasion Resistance. The Therm-O-Rad Sealed Seam Construction Allows For Good Chemical Splash Protection. The S56307 Has Chemical Resistance To Many Acids, Oils, Alcohols, Salts, And Alkalies. Ideal For Light Chemical, Construction, Utilities, Agriculture, Food Processing, And General Industry. Suit Includes Jacket, Detachable Hood And Snap Fly Front Overall.,
- •Full cut shoulder with 90? sleeve to body angle for maximum freedom of movement
- •Therm-O-Rad sealed seams for 100% waterproof protection
- •Storm fly front seals out wind, rain, and contaminants
- •Take-up snaps on sleeves and ankle cuffs for adjustable fit
- •Self material collar resists contamination
- •Non-conductive, non-corrosive hardware
- •Mildew resistant
- •Flame-resistant. Self-extinguishing with flameout and afterglow less than 2 seconds after removal of ignition source. (Test Method ASTM D6413.)
- •10.5 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Circle Tags, Pre-Wired, 3", White, 100/Each (G26071W)
- OCCUNOMIX OccuNomix Neo Thumb/Wrist Wrap Navy, Extra Large, 400-015 (400-015)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, XL, Blue, PK200 (BT-91413-B)
- MOON AMERICAN Plastic Nozzle W/Tips, 1-1/2 In, Plastic (99-15125375)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 3XL)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 2XL)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 4XL (V41108)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.XL)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 3XL (S63219)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, M (V41108)
- CONDOR FR Coverall Rainsuit, Detach Hood, Green, 2XL (4ML23)
- Tingley Rain Gear