Shop All Overboots and Overshoes
Tingley
Tingley 10" Rubber Overboots
Mfr # 1400 XLG
Zoro # G505443750
product price: $42.39
/pr
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 4.6
- Width 5.4
- Length 14.2
Product Information
- Brand Tingley
- MFR # 1400 XLG
- Zoro # G505443750
- UPC # 81138860056
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Height | 4.6 |
Width | 5.4 |
Length | 14.2 |
Details
Color | Black |
Material | Rubber |
Description
Don't track mud and muck in your house or vehicle. These Tingley 10"H Rubber Overboots are flexible, soft and super comfortable to wear over work shoes and boots. Plus, they're made with a reinforced toe and heel to give you longer wear and durability. Black. Specify Men's shoe size in drop-down menu above: S (6-1/2 to 8), M (8 to 9-1/2), L (9-1/2 to 11), XL (11-1/2 to 12), 2XL (12-1/2 to 14) or 3XL (14 to 15-1/2).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Gas Detector, CO, 0 to 400 ppm (CM-E1)
- JUSTRITE 5 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (TF12755)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XXL (N1530-XXL)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-2XL)
- TINGLEY Tingley 5.5" WorkbrutesG2 PVC Overshoes (45811.MD)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35141)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35121)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- TINGLEY Workbrutes Overshoe, Mens, S, Ylw/Black, PVC, PR (35211)
- ISA Overshoes, LG, Yellow, Resists Bioburden, PR (SYLF100L-GR)
- Tingley Foot Protection