Shop All Overboots and Overshoes
Tingley
Tingley 10" Rubber Overboots
Mfr # 1400 LRG
Zoro # G605443759
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 4.5
- Length 14.3
- Width 5.7
Product Information
- Brand Tingley
- MFR # 1400 LRG
- Zoro # G605443759
- UPC # 81138860049
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Height | 4.5 |
Length | 14.3 |
Width | 5.7 |
Details
Color | Black |
Material | Rubber |
Description
Don't track mud and muck in your house or vehicle. These Tingley 10"H Rubber Overboots are flexible, soft and super comfortable to wear over work shoes and boots. Plus, they're made with a reinforced toe and heel to give you longer wear and durability. Black. Specify Men's shoe size in drop-down menu above: S (6-1/2 to 8), M (8 to 9-1/2), L (9-1/2 to 11), XL (11-1/2 to 12), 2XL (12-1/2 to 14) or 3XL (14 to 15-1/2).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Stop Sign, 24" Height, 24" Width, Aluminum, Octagon, English (124516)
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILPG3S/12)
- 3M Full Facepiece Respirator Packout, Organi (MMM7163)
- RADIANS Radians Cheaters(R) Bi-Focal Eyewear (CH1-925)
- TINGLEY Overboot, Men's, 15-1/2 to 17, PR (45851)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant XS (45821)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 13, PR (11768)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 01, PR (11768)
- TINGLEY 4"H Rubber Overshoes (1300 2XL)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- TINGLEY Workbrutes Overshoes, Mens, 2XL, Pull On, Black, PVC, PR (35111)
- Tingley Overboots and Overshoes