Shop All Hoodies and Sweatshirts
Tingley
Sweatshirt, Hooded Zipper Insulated, L
Mfr # S78143
Zoro # G7072429
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Material 65% Polyester, 35% Cotton Blend
- Fabric Weight 100g Quilted Sleeves
- Insulated Yes
Product Information
- Brand Tingley
- MFR # S78143
- Zoro # G7072429
- UPC # 081138011359
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 44" to 46" |
Details
Item | Sweatshirt,Hooded Zipper Insulated,L |
Color | Black |
Material | 65% Polyester, 35% Cotton Blend |
Fabric Weight | 100g Quilted Sleeves |
Insulated | Yes |
Closure Type | zipper |
Description
Sweatshirt,Hooded Zipper Insulated,L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 1" W (ZRF1X5BL)
- OAKLEY SI Ballistic M-Frm 2.0 Blk/Photochromic (11-197)
- SAFE HANDLER Safe Handler Full Color Green Safety Glasses (BLSH-ESCR-CLCT-SG8GR-12)
- SIGNMISSION Reserved Parking Sign Visitor Parking A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23023 (A-1218-23023)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.L)
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- TINGLEY Tingley Job Sight ANSI Class 3 Hooded Pullover Hi-Vis Sweatshirt (S78322 2X)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J440)
- KISHIGO L, Black, Class 1 Enhanced Visibility Heavyweight Hoodie (B310-L)
- ERB SAFETY Sweatshirt, Fleece, Pullover, Class 3, W376B, Hi-Viz Lime, 2XL (61551)
- Tingley Workwear