Shop All Hoodies and Sweatshirts
Tingley
Sweatshirt, Hooded Zipper Insulated, 2XL
Mfr # S78143
Zoro # G7072368
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 65% Polyester, 35% Cotton Blend
- Fabric Weight 100g Quilted Sleeves
- Insulated Yes
Product Information
- Brand Tingley
- MFR # S78143
- Zoro # G7072368
- UPC # 081138011373
- Country of Origin China
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 52" to 54" |
Details
Item | Sweatshirt,Hooded Zipper Insulated,2XL |
Color | Black |
Material | 65% Polyester, 35% Cotton Blend |
Fabric Weight | 100g Quilted Sleeves |
Insulated | Yes |
Closure Type | zipper |
Description
Sweatshirt,Hooded Zipper Insulated,2XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Emergency Escape Hood (6000-11300-03)
- MCR SAFETY Pigskin Driver Red Fleece Lined, 2XL, PK12 (3451XXL)
- CELLUCAP Hairnet, Black, Universal, PK144 (HN5BKGRA)
- HEXARMOR Safety Glasses, OTG Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-18003-08)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.XL)
- TINGLEY Tingley Job Sight ANSI Class 3 Hooded Pullover Hi-Vis Sweatshirt (S78322 2X)
- TINGLEY Job Sight FR Hooded Sweatshirt, Yellow/Black, 5XL (S88122)
- TINGLEY Tingley ANSI Class 3 Polyester Hooded Hi-Vis Sweatshirt (S78122.L)
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Zip-Up Hoodie, Black, L (65120515L)
- SAFETYSHIRTZ The High Country High Visibility Hoodie, Black, L (67040503L)
- Tingley Workwear and Protective Clothing