Shop All Rubber Boots
Tingley
Steel Toe Boot, Chemical Resistant, 15", PR
Mfr # 31341
Zoro # G1944709
product price: $46.19
/pr
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
- Color Black
Product Information
- Brand Tingley
- MFR # 31341
- Zoro # G1944709
- UPC # 081138013827
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 7 / Women's 9 |
Footwear Width | W |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 7 / Women's 9, Footwear Width W, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, 3X-Large (204BL-213X)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- ANSELL NeoPro, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, XS, 100 PK, Green (NPG-888)
- NEVS 1/2" wide x 500" Black Labeling Tape (T-05-Black)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43251)
- TINGLEY Size 6 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (43151)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43151)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 080)
- Tingley Foot Protection