Shop All Rubber Boots
Tingley
Steel Toe Boot, Chemical Resistant, 15", PR
Mfr # 31341
Zoro # G1944690
product price: $45.75
/pr
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Unisex
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
- Color Black
Product Information
- Brand Tingley
- MFR # 31341
- Zoro # G1944690
- UPC # 081138013858
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 10 / Women's 12 |
Footwear Width | W |
Boot Height | 17 in |
Boot Height Adjustment | Standard Height |
Description
Steel Toe Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 10 / Women's 12, Footwear Width W, Unisex, Boot Height 17 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- PIP PIP® 34-225/XS G-Tek® GP„¢ Nitrile Coated Nylon Glove, XS (34-225/XS)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Black PVC SafetyToe Boot, Men's, 14, PR (31261)
- TINGLEY Size 5 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (43251)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TALON TRAX Size 10 Men's Steel Rubber Boot, White (45DZ27)
- Tingley Foot Protection