Shop All Rubber Boots
Tingley
Size 8 Men's Steel Rubber Boot, Black
Mfr # MB816B
Zoro # G4393803
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Typical Rubber Boot Application General Use
- Gender Men's
- Footwear Sole Pattern Cleated
Product Information
- Brand Tingley
- MFR # MB816B
- Zoro # G4393803
- UPC # 081138816084
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | M |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 8, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-103-423-10)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (97-008)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 3/32 In., Master (02 Master)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9688VXL)
- TINGLEY Size 15 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Size 11 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Size 14 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Protective Waterproof Footwear, Men 6, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 15, PR (27211)
- LACROSSE Size 11 Men's Composite Rubber Boot, Black (426050)
- Tingley Foot Protection