Shop All Rubber Boots
Tingley
Size 6 Men's Steel Rubber Boot, Yellow
Mfr # 77253
Zoro # G5894126
original price:
$127.99
15% off
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Gender Men's
- Footwear Width M
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Tingley
- MFR # 77253
- Zoro # G5894126
- UPC # 081138007499
- Country of Origin Belgium
- Category Rubber Boots
Dimensions
Footwear Width | M |
Size | 6 |
Height | 15" |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size 6, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pant, Size 14, Black (64386)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-S/M)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size XL (GL613CXL)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, XL, (RWG14TXL)
- TINGLEY Size 13 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 9 (77253)
- TINGLEY Size 7 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (87251)
- TINGLEY Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 11 (82330.11)
- TINGLEY Protective Waterproof Footwear, Men 13, PR (27211)
- MUCK BOOT CO Women's Muckster II Low Slip On (M2LW300 M 090)
- Tingley Rubber Boots