Size 12 Metatarsal Guard Footwear, Black
Mfr # MB816B.12
Zoro # G2473942
Key Features
- Toe Type Metatarsal Guard
- Color Black
- Size 12
- Height 16in
- Upper Boot Material Rubber
Product Information
- Brand Tingley
- MFR # MB816B.12
- Zoro # G2473942
- Country of Origin Unknown
- Category Rubber Boots
Dimensions
Size | 12 |
Height | 16in |
Details
Item | Footwear |
Toe Type | Metatarsal Guard |
Color | Black |
Upper Boot Material | Rubber |
Resists | Slip Resistant |
Footwear Construction Type | Boot |
Waterproof | Yes |
Description
The Tingley 16" Rubber Metatarsal Boot Is Flexible And Comfortable In The Toughest Of Work Environments. Rubber Metatarsal Boots Are Often Worn On Uneven Terrain Which Can Lead To Ankle Injuries. Tingley Has Designed An Internal Support System In The Critical Areas Of The Heel And Ankle To Help Mitigate The Occurrence Of Injuries. Meets Astm F 2413 M/I/75/C/75 Mt75 Pr Eh For Steel Toe Impact And Compression, Metatarsal Impact, Puncture Resistance, And Electrical Hazard Protection. The Mb816B Is Made Of Ozone Resistant Rubber To Reduce Premature Cracking And Provide Flexibility While Bending, Kneeling, And Crawling. You Can Be Confident You Will Have Comfort Protection While Wearing These Boots With Sure Grip Cleated Outsoles That Have Excellent Abrasion And Slip Resistance And Contour Polyurethane Insoles That Absorb Moisture And Shock. Ideal For Mining, Manufacturing, And Construction.,12
- •Steel toe
- •Retro reflective tape for 360? visibility
- •Floating metatarsal guard provides flexible protection even when bending, kneeling and crawling
- •Ankle reinforcement
- •Kick-off lug for easy removal
- •Rear gusset with quick release buckles
- •100% waterproof
- •Abrasion resistant rubber in key exposure areas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Glove Liners, Black, S/M (0401RBLKSMD)
- SATA Electronic Ear Muffs with Bluetooth (STEF0421)
- PROFLEX BY ERGODYNE Knee Pad, S/M, Pull-On, Black, PR (18550)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Black (GPNB49100)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Protective Waterproof Footwear, Men 11, PR (27211)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51254)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- VIKING Size 13 Unisex Steel Rubber Boot, Orange/Black (VW64-1-13)
- Tingley Rubber Boots