Shop All Rubber Boots
Tingley
Size 11 Men's Steel Rubber Boot, Black
Mfr # MB816B
Zoro # G4393837
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Gender Men's
Product Information
- Brand Tingley
- MFR # MB816B
- Zoro # G4393837
- UPC # 081138816114
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | M |
Boot Height | 16 in |
Height | 16" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 11, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Canvas Hot Mill Glove, 32 Oz, PK12 (94-932G)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Red, 450/Pack (5790)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 8, 1 Pair (GK011R/8)
- CONDOR OUTDOOR PRODUCTS THERMO NECK GAITER, COYOTE BROWN (221106-498)
- TINGLEY Size 7 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Size 13 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Size 8 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- TINGLEY Size 13 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51254)
- VIKING Size 12 Unisex Steel Rubber Boot, Black/Yellow (VW49-12)
- Tingley Foot Protection