Shop All Flame Resistant & Arc Flash Jackets & Coats
Tingley
Safetyflex Flame Resistant Rain Jacket, Green, S
Mfr # J41248
Zoro # G0695670
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 0
- Gender Unisex
- Color Green
- Length 29 in
- Material Heavy Duty PVC
Product Information
- Brand Tingley
- MFR # J41248
- Zoro # G0695670
- UPC # 081138412415
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | S |
Length | 29 in |
Sleeve Length | 34 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 46 in |
Description
ANSI Class Not Rated, Arc Flash PPE Category 0, Collar Style High Collar, Color Green, Cuff Style Elastic, Fabric Weight 13 oz, Features Nylon Fabric Provides Excellent Strength and Durability, Raglan Sleeve Construction, Stitched and Taped Seams for 100 Percent Waterproof Protection, Storm Fly Front Seals Out Wind, Gender Unisex, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No, Flame Resistant Rain Jacket, Length 29 in, Lining Material Polyester
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Shower Head, Stainless Steel (AP450-048)
- VGUARD A19A3, Nitrile Exam Gloves, 6.3 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Black (A19A33)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Blue, Cotton (6700FR)
- 3M PROTECTA Body Belt, 2 D-Rings, Size XL (1091015)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.XL)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.2X)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.2X)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.3X)
- TINGLEY Safetyflex 17 Mil FR PVC Rain Jacket with Hood (J41108.LG)
- TINGLEY Tingley® Durascrim™ 10.5 Mil Fr Pvc Rain Jacket (J56107.XL)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size 3XL (273217)
- Tingley Flame Resistant & Arc Flash Jackets & Coats