Shop All Rain Jackets
Tingley
Safetyflex Flame Resistant Rain Jacket, Green, S
Mfr # J41108
Zoro # G4902317
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Heavy Duty PVC
- Length 29 in
- Fabric Weight 13 oz
- Gender Unisex
Product Information
- Brand Tingley
- MFR # J41108
- Zoro # G4902317
- UPC # 081138158016
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 29 in |
Fits Chest Size | 36 in to 38 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 46 in |
Sleeve Length | 34 in |
Description
Flame Resistant Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Green, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Heavy Duty PVC, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Attached, Length 29 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (960-XXL)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546M-07-V)
- IMPACTO Impact Gloves, L, VEP Pad (50200120040)
- TOUGH DUCK Watch Hat, Universal, Hi-Viz Green (I35816)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 2XL (J41108)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, L (J41108)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 3XL (J41108)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12148)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, M (J22168)
- TINGLEY Icon LTE„¢ Jacket, Size Men's Large, Attached Hood, Black (J27113.LG)
- MCR SAFETY Rider Raincoat, Black, XL (267CXL)
- Tingley Rain Jackets