Shop All Rain Pants
Tingley Rubber
Tingley® P56007 DuraScrim„¢ Plain Front Pants, Yellow, XL
Mfr # P56007.XL
Zoro # G105487376
product price: $27.95
/ea
Sold in multiples of 9 for $251.55
$251.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Double Coated PVC on Polyester
Product Information
- Brand Tingley Rubber
- MFR # P56007.XL
- Zoro # G105487376
- UPC # 81138700642
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Details
Item | Rain Pants |
Color | Yellow |
Material | Double Coated PVC on Polyester |
Description
Tingley p56007 durascrim plain front pants, yellow, xl durascrim high strength, low cost. Double coated pvc on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant pvc coating. Ideal applications: light chemical, construction, utilities, agriculture, food processing, and general industry. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW INDUSTRIES 30 gal Red Steel Fuel Caddy Gasoline, Kerosene (FC-P30-UL)
- CONDOR Respirator Waist Pack, 6x7-1/4x3-1/2 In. (25F568)
- GLOWEAR BY ERGODYNE Ranger Hat, Hi-Vis Orange, L/XL (23258)
- LYLE Biohazard Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU1-0045-ED_7x10)
- 5.11 Rain Pant, Mens, M/L, Black, 35-1/2Inseam (48057)
- MCR SAFETY Hi-Vis Rain Pants, Hi-Vis Yellow/Green, L (500RPWL)
- VIKING Open Road Safety Pant Green (D6323PG-XXL)
- VIKING Windigo Pant, Charcoal, S (910CP-S)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-32)
- TINGLEY Tingley Icon Rain Pants (P24123.LG)
- GUARDIAN Air Weave Breathable Rain Pants (967 OD XLG REG)
- Tingley Rubber Rain Gear