Shop All Rain Pants
Tingley Rubber
Tingley® P12008 Magnaprene„¢ Plain Front Pants, Green, XL
Mfr # P12008.XL
Zoro # G005642271
product price: $63.45
/ea
Sold in multiples of 9 for $571.05
$571.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material Lightweight Magnaprene Single Coated Neoprene on Nylon
- Gender Men's
Product Information
- Brand Tingley Rubber
- MFR # P12008.XL
- Zoro # G005642271
- UPC # 81138800342
- Country of Origin China
- Category Rain Pants
Dimensions
Size | XL |
Details
Item | Rain Pants |
Color | Green |
Material | Lightweight Magnaprene Single Coated Neoprene on Nylon |
Gender | Men's |
Description
Tingley p12008 magnaprene plain front pants, green, xl magnaprene - classic neoprene performance. Light weight magnaprene single coated neoprene on nylon suit. Made of nylon and coated with neoprene, this classic is still one of the toughest high performance suits on the market today. Ideal applications: petrochemical, chemical, off shore drilling, mining, fishing, and forestry. Chemical resistance: animal fats, certain acids, alcohols, caustics, oils, and certain solvents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Helmet Suspension Helmet, Blue, Class C, Type 1 (16-17002)
- TRU-SPEC Combat Shirt, L, Regular, Multicam (2592)
- SCOTCH 3M N95 Paint Prep Cup Disposable Respirator White One Size Fits Most 20 pk (8210PP20-DC)
- OAKLEY SI Split Time Blackside w/ Prizm Black Polar (OO4129-1058)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-L)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXL)
- MCR SAFETY Hi-Vis Rain Pants, Hi-Vis Yellow/Green, XL (500RPWXL)
- GLOWEAR BY ERGODYNE Lime XL Lightweight Hi-Vis Rain Pants - Class E (8916)
- OCCUNOMIX Rain Pants, Yellow, 5XL, Fits Waist 60 to 62" (LUX-TRPNT-Y5X)
- NASCO Rain Pants, Hi-Vis Yellow/Green, XL (101PFYX)
- ERB SAFETY Rain Pants, HiViz, ReflectiveTrim, Lime, 2XL (61513)
- Tingley Rubber Rain Pants