Shop All High Visibility Jackets & Coats
Tingley Rubber
Tingley® J23122-Vision„¢ Hooded Jacket, Fluorescent Yellow/Green, Small
Mfr # J23122.SM
Zoro # G305660777
product price: $121.99
/ea
Sold in multiples of 9 for $1,097.91
Free Shipping & Returns
$1,097.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tingley Rubber
- MFR # J23122.SM
- Zoro # G305660777
- UPC # 81138231214
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Tingley j23122 vision hooded jacket, fluorescent yellow/green, sm the vision for affordable, breathable, high visibility safety outerwear - polyurethane on 150 denier polyester. An innovative product that is ansi 107 compliant for high visibility and breathability. The vision provides all season comfort at an affordable price. Ideal applications: for use in environments where high visibility and breathability are desired for wearer safety and comfort.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH N95 Disposable Respirator, S, White, PK20 (14110390)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 7.5-8, PR (470638-705-39)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 30 ft. (GRAN12615)
- TINGLEY RUBBER Tingley® J24122 Icon„¢ Jacket, Fluorescent Yellow/Green/Black, Medium (J24122.MD)
- TINGLEY RUBBER Tingley® C53122 Comfort-Brite® Coat, Fluorescent Lime, 2XL (C53122.2X)
- TINGLEY RUBBER Tingley® J24172 Icon 3.1„¢ Jacket W/ Reflective Tape, Fluorescent Yellow/Green, XL (J24172.XL)
- TINGLEY RUBBER Icon LTE„¢ Jacket, Size Men's 2XL, Type R Class 3, Fluorescent Yellow, Green, Black (J27122.2X)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 4XL (V1210160U-4XL)
- PIONEER Waterproof 2in1 Bomber Jacket, Class 3, L (V1130460U-L)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8002-XL)
- Tingley Rubber Workwear and Protective Clothing