Shop All Rubber Boots
Tingley
Rubber Boots, Unisex, PVC, Plain Toe, PR
Mfr # 31168
Zoro # G710877159
product price: $21.55
/pr
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
- Predominant Footwear Color White
- Color White
Product Information
- Brand Tingley
- MFR # 31168
- Zoro # G710877159
- UPC # 081138058828
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 5; Women's 7 |
Footwear Width | D |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Boot Height | 15 in |
Description
Rubber Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size Men's 5; Women's 7, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-06)
- STRANCO Die Cut Letter Label, B (DBV-SINGLE-8-B)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- DUNLOP ONGUARD Disposable PVC Boot Protector X-Large (WPL222-XL)
- TINGLEY Tingley Pulsar PVC Kneeboot, Safety T, PR (43251)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 8 (26256)
- TINGLEY Black PVC SafetyToe Boot, Men's, 10, PR (31261)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144.09)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 110)
- Tingley Foot Protection