Shop All Rubber Boots
Tingley
Rubber Boot, Navy, Men's 10, Women's 12, PR
Mfr # 26226
Zoro # G108636979
product price: $90.49
/pr
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Insulated Yes
- Color Navy Blue/Red
- Predominant Footwear Color Navy
- Metatarsal Guard No
Product Information
- Brand Tingley
- MFR # 26226
- Zoro # G108636979
- UPC # 081138058064
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 10, Women's 12 |
Footwear Width | D/M |
Boot Height | 10 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Not Applicable, Insulated Yes, Size Men's 10, Women's 12, Footwear Width D/M, Unisex, Boot Height 10 in, Metatarsal Guard No, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHELIN Size 9 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- RADIANS Radians FRCA-002 VolCore(TM) Cotton FR Coverall (FRCA-002N-2X)
- OBERON Scratch Out Antifog In Shield, Ratchet (126AFR)
- AEK AED AllergyOpioidBleedingAED Cabinet 3D Sign (EN9996)
- TINGLEY Rubber Boot, Navy, Men's 6, Women's 8, PR (26226)
- TINGLEY Rubber Boot, Navy, Men's 9, Women's 11, PR (26226)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Size 11 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Size 7 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Rubber Boot, Men's, 9, Knee, Black, PR (43251)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 9 (27251)
- Tingley Rubber Boots