Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 8, Knee, Black, PR
Mfr # 43251
Zoro # G8751199
product price: $27.89
/pr
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron Plus(R)
- Upper Material PVC
Product Information
- Brand Tingley
- MFR # 43251
- Zoro # G8751199
- UPC # 081138044104
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | M |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 8, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- WEARWELL 42 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X42BYL)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-L (ST11B-2POS-L)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (543S0023BL)
- TINGLEY Rubber Boot, Men's, 11, Knee, Black, PR (43251)
- TINGLEY Rubber Boot, Men's, 4, Knee, Black, PR (43251)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (43251)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- TINGLEY Protective Waterproof Footwear, Men 6, PR (27211)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 8 (27251)
- DUNLOP Size 5 Men's Steel Rubber Boot, Gray (8798200)
- Tingley Rubber Boots