Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 5, Knee, Black, PR
Mfr # 43251
Zoro # G8751183
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Waterproof
- Typical Rubber Boot Application General Use
- Upper Material PVC
- Footwear Sole Pattern Chevron Plus(R)
Product Information
- Brand Tingley
- MFR # 43251
- Zoro # G8751183
- UPC # 081138044074
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | M |
Heel Height | 1/2 in |
Boot Height | 15 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 5, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/M)
- GLOVEPLUS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, Black (GPNB44100)
- BRADY Breaker Lockout, Pk6 (65688)
- SMEAD Label, Bccrn, Endtab, ""5"", Dkgn Pk (SMD67375)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (43251)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (43251)
- TINGLEY Rubber Boot, Men's, 13, Knee, Black, PR (43251)
- TINGLEY Protective Waterproof Footwear, Men 12, PR (27211)
- TINGLEY Size 5 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB920B)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-09)
- Tingley Foot Protection