Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 13, Knee, Black, PR
Mfr # 43151
Zoro # G9267099
product price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Defined Heel, Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Chevron Plus(R)
- Upper Material PVC
Product Information
- Brand Tingley
- MFR # 43151
- Zoro # G9267099
- UPC # 081138044036
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | M |
Boot Height | 15 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron Plus(R), Insulated No, Size 13, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Quick-Flow Gas Can 2Gal (2310)
- MOLDEX Moldex 6130 MX-6 Premium High Attenuation Earmuff, NRR 30dB (6130)
- TRU-SPEC Mens Tactical Pants, Size 44", Navy (1120)
- ZING ZING 120/277V Clamp-On Breaker Lockout-cleat, 7256 (7256)
- TINGLEY Rubber Boot, Men's, 7, Knee, Black, PR (43151)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43151)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43151)
- TINGLEY Size 13 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Size 7 Men's Composite Rubber Boot, Black (27251)
- TINGLEY Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 11 (82330.11)
- TINGLEY Profile Knee Boots, Brown, Size 6, Mens, 15" H, PR (51254)
- Tingley Foot Protection