Shop All Rubber Boots
Tingley
Rubber Boot, Men's, 12, Mid-Calf, Black, PR
Mfr # 87121
Zoro # G5774615
product price: $89.29
/pr
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Defined Heel, Non-Metallic, Plain Toe, Waterproof
- Footwear Sole Pattern Cleated
- Upper Material Half Rubber-Neoprene
- Waterproof Yes
- Insulated No
Product Information
- Brand Tingley
- MFR # 87121
- Zoro # G5774615
- UPC # 081138044876
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | M |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Boot Height | 12 in |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width M, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4070-XXL (11))
- HEXARMOR Safety Gloves, Grey/Hi-Vi/Red/White, XS, PR (4073W-XS (6))
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206094)
- 3M DBI-SALA Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver (6118050)
- TINGLEY Rubber Boot, Men's, 6, Mid-Calf, Black, PR (87121)
- TINGLEY Rubber Boot, Men's, 14, Mid-Calf, Black, PR (87121)
- TINGLEY Rubber Boot, Men's, 11, Mid-Calf, Black, PR (87127)
- TINGLEY Size 10 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Rubber Boot, Men's, 4, Mid-Calf, Black, PR (87121)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 110)
- Tingley Rubber Boots