Shop All Rain Jackets
Tingley
Raincoat, PVC, Clear, L, 48"
Mfr # C61210
Zoro # G3762217
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC
- Length 48 in
- Gender Men's
- Liner Material None
Product Information
- Brand Tingley
- MFR # C61210
- Zoro # G3762217
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 48 in |
Rainwear Size | L |
Fits Chest Size | 44 in to 46 in |
Fits Waist Size | 40" to 42" |
Maximum Chest Size | 46 in |
Description
Rain Coat, Garment Type Rain Coat, Style Rain Coat, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Clear, Front Closure Type Snaps with Storm Flap, Gender Men's, Material PVC, High-Visibility No, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood Yes, Hood Style Snap-On (Included), Length 48 in, Length Type Calf, Includes Removable Liner No, Includes Lining No, Maximum Chest Size 46 in, Cuff Style Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Ztek® Safety Glasses - Gray Lens, Gray Frame, Gray Polycarbonate Lens (S2520S)
- TRAFFIC KONTROL Wheel Stop Parking Block, Rubber, 4" Inch H, 72" Inch L, 6" Inch W, Yellow (TK-PS-6-BKYW-A)
- AVERY Removable Filing Labels, Printable, 2/3"x3-7/16", 750/PK, WE PK (AVE8066)
- FIRST ALERT Tundra Fire Extinguisher Spray, PK2 (AF400-2)
- TINGLEY Raincoat, PVC, Clear, M, 48" (C61210)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Yellow, L (J12207)
- TINGLEY PVCPolyester Hooded Rain Jacket (J53107.XL)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, S (J22107)
- TINGLEY Rain Jacket, M, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 2XL (O72CX2)
- Tingley Workwear and Protective Clothing