Shop All Rainsuits
Tingley
Rain Suit w/Jacket/Bib, Unrated, Orange, L
Mfr # S63219
Zoro # G2284536
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 30 in
- Fits Waist Size 40 in to 42 in
Product Information
Dimensions
Size | L |
Fits Waist Size | 40 in to 42 in |
Jacket Length | 31 in |
Fits Chest Size | 44 in to 46 in |
Sleeve Length | 35 in |
Description
2-Piece Rainsuit, Color Orange, Material PVC, Hood Style Attached, ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 31 in, Fly Closure Type Snaps, Style 2-Piece Rain Suit with Hooded Jacket and Bib Overalls, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mil, Features Water Resistant, Wind Resistant, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Attached Hood Conveniently Rolls Away into Full Corduroy Lined Collar for Maximum Comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR130)
- CRC Smoke Detector Tester Can, 2.5 oz. (02105)
- NMC Emergency Exit Only Sign - Bilingual (M734RB)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 3XL (S63219)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, M (S63219)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Orange, S (S63219)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.XL)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 2XL (V41108)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.MD)
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 3XL (3882X3)
- Tingley Workwear and Protective Clothing