Shop All Rain Jackets
Tingley
Rain Jacket, L, Ylw, Unisex, 0.25mm Thick
Mfr # J22257
Zoro # G4238715
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Polyurethane
- Length 31 in
- Fabric Weight 5.5 oz
- Gender Unisex
- Rainwear ANSI Class Unrated
Product Information
- Brand Tingley
- MFR # J22257
- Zoro # G4238715
- UPC # 081138204034
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 31 in |
Fits Chest Size | 44 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Sleeve Length | 34 1/2 in |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Gold, Front Closure Type Snaps with Storm Flap, Gender Unisex, Material Nylon/Polyurethane, High-Visibility No, ANSI Class Not Rated, Insulated for Cold Conditions No, Back Stripe Pattern None, Includes Hood No, Hood Style None, Length 31 in, Length Type Hip, Includes Removable Liner No, Includes Lining Yes, Maximum Chest Size 46 in, Lining Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERIAN BY HONEYWELL Glasses Black Frm Amber Lens (S145)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, XL (BW5000)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 6 Yellow 10PK (5150P-6)
- RADIANS SV51B TwoToned ColorBlocked Vest, HiVis Green, Size 3X (SV51B-2ZGM-3X)
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Rain Jacket, L, Grn, Unisex, 0.25mm Thick (J22258)
- TINGLEY Rain Jacket, M, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Durascrim 48 in. Coat, M (C56207)
- TINGLEY Tingley Iron Eagle Jacket With Attached Hood (J22161.LG)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, 4XL (C12168)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, XL (J22168)
- Tingley Rain Gear