Shop All High Visibility Jackets & Coats
Tingley
Rain Jacket, 2XL, Ylw/Green, 0.30mm Thick
Mfr # J24122C
Zoro # G4238794
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Standards ANSI/ISEA 107, ASTM E96, CSA Z96
- Length 32 in
- Features 2 in Silver Reflective Tape
Product Information
- Brand Tingley
- MFR # J24122C
- Zoro # G4238794
- UPC # 081138004436
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 in |
Fits Chest Size | 52 in |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Size-Body Type | Regular |
Sleeve Length | 35 1/2 in |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 4, Color Green, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern X, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 32 in, Length Type Hip, Includes Removable Liner Yes, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Taffeta
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XL, Nylon (10197208)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-08)
- BERNE Performance Short Sleeve Pocket Tee, L (BSM38)
- ALLEGRO INDUSTRIES Disposable Hairnet, 990102 (9901-02)
- TINGLEY Rain Jacket, XL, Yellow/Green, 0.30mm Thick (J24122C)
- TINGLEY Rain Jacket, 4XL, Ylw/Green, 0.30mm Thick (J24122C)
- TINGLEY Stormflex Rain Jacket w/Hood/Pockets, Stretch, Black, M (J67113)
- TINGLEY 5X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 2XL (J25022)
- TINGLEY Heat Retention Jacket, Class 3, XL (J26142)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 4XL (8381)
- Tingley High Visibility Jackets & Coats