Shop All Rain Overalls
Tingley
Rain Hood, L, Blue, Polyurethane, Mens
Mfr # H22141
Zoro # G1937325
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Size L
- Rainwear Color Blue
- Thickness 10 mil
- Seam Style Heat Sealed
- Standards ASTM E96
Product Information
- Brand Tingley
- MFR # H22141
- Zoro # G1937325
- UPC # 081138221413
- Country of Origin China
- Category Rain Overalls
Dimensions
Rainwear Size | L |
Size | L |
Description
Rain Hood, Hood Attachment Style Snaps, Material Nylon, Color Blue, Style Rain Hood, Size L, Seam Style Heat Sealed, Thickness 10 mil, Compatible with Manufacturer Model Number J22201, Compatible with Brand Iron Eagle, Breathable Fabric No, Coating Material Polyurethane, Fabric Weight 5.5 oz/sq yd, Front Closure Type Elastic Band, Hood Features Detachable, Resists Abrasion, Mildew, Oil, Standards ASTM E96
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Label, Electrical Panel, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LELC002VSP)
- MICHELIN Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- APACHE MILLS Entrance Mat, Blue, 3 ft. W x (0103115003X10)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, 4XL (O22007)
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, XL (O53122)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 2XL (O41008)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 5XL (O44122)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCL3)
- Tingley Rain Gear