Shop All Rain Overalls
Tingley
Rain Bib Overall, S, Green, Unisex
Mfr # O22048
Zoro # G4239092
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Seam Style Heat Sealed
- Liner Material Nylon
- Includes Knee Patch Pockets
- Number of Outside Pockets 2
Product Information
- Brand Tingley
- MFR # O22048
- Zoro # G4239092
- UPC # 081138046122
- Country of Origin China
- Category Rain Overalls
Dimensions
Fits Waist Size | 32 in to 34 in |
Size | S |
Minimum Waist Size | 32 in |
Maximum Waist Size | 34 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size S, Size-Body Type Regular, Color Green, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS T T POUCH, COYOTE BROWN (MA54-498)
- GRASSWORX DOORMAT WELCOM GRN24X36"" (10372051)
- QUAKEHOLD! Equipment Fastener, 50 Lbs, Black (RD.T4.4B.1)
- WESTWARD Knee Pads, Stabilizer, Gel, EVA, Univ, PR (5MZN5)
- TINGLEY Rain Bib Overall, 3XL, Green, Unisex (O22048)
- TINGLEY Rain Bib Overall, 4XL, Green, Unisex (O22048)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 4XL (O41008)
- TINGLEY Iron Eagle Rain Bib Overall, Unrated, Green, L (O22008)
- VIKING Open Road Safety Pant Green (6323PG-XXXL)
- Tingley Rain Overalls