Shop All Rain Overalls
Tingley
Rain Bib Overall, M, Yellow, Unisex
Mfr # O22047
Zoro # G4238873
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- ANSI Class Not Rated
- Rainwear Style Rain Bib Overall
- Thickness 0.25 mm
- Fits Waist Size 36 in to 38 in
Product Information
- Brand Tingley
- MFR # O22047
- Zoro # G4238873
- UPC # 081138000452
- Country of Origin China
- Category Rain Overalls
Dimensions
Fits Waist Size | 36 in to 38 in |
Size | M |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size M, Size-Body Type Regular, Color Gold, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU5-0091-RA_14X10 (LCU5-0091-RA_14X10)
- SIGNMISSION OSHA Sign, Employees Must Wash Hands Before Work, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-NS-D-57-L-15596)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (19879)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Moc-Toe Waterproof Work Boot (GB00547 W 105)
- TINGLEY Rain Bib Overall, S, Yellow, Unisex (O22047)
- TINGLEY Rain Bib Overall, L, Yellow, Unisex (O22047)
- TINGLEY Rain Bib Overall, XL, Yellow, Unisex (O22047)
- TINGLEY Iron Eagle Rain Bib Overall, Unrated, Green, L (O22008)
- TINGLEY Rain Bib Overall, M, Green, Unisex (O22048)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, XL (O53122)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, 5X (LUX-TENBIB-Y5X)
- Tingley Rain Gear