Shop All Rain Overalls
Tingley
Rain Bib Overall, M, Green, Unisex
Mfr # O22048
Zoro # G4238919
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Number of Inside Pockets 0
- Includes Knee Patch Pockets
- Seam Style Heat Sealed
- Features 2 mil Exterior Coating, Sleek Coating is Easy to Decontaminate and Provides Great Liquid Shedding Characteristics
Product Information
- Brand Tingley
- MFR # O22048
- Zoro # G4238919
- UPC # 081138046108
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 36 in to 38 in |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size M, Size-Body Type Regular, Color Green, Inseam 29 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13578)
- CHEMTEQ Filter Change Indicator Sticker B for Hydrazine Vapor (258)
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 1/2" Thick (494.12X3X6BWH)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- TINGLEY Rain Bib Overall, 3XL, Green, Unisex (O22048)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- TINGLEY Iron Eagle Rain Bib Overall, Unrated, Green, L (O22008)
- TINGLEY Rain Bib Overall, L, Blue, Polyurethane (O22001)
- TINGLEY Rain Bib Overall, S, Yellow, Unisex (O22047)
- TINGLEY Rain Bib Overall, XL, Blue, Polyurethane (O22001)
- Tingley Workwear and Protective Clothing