Shop All Rain Overalls
Tingley
Rain Bib Overall, L, Yellow, Unisex
Mfr # O22047
Zoro # G4239101
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Resists Abrasion, Alkalis, Hydrocarbon Oils, Mildew, Organic Acids, Organic Solvents, Salts, Snag
- ANSI Class Not Rated
- Fabric Weight 5.5 oz
- Thickness 0.25 mm
Product Information
- Brand Tingley
- MFR # O22047
- Zoro # G4239101
- UPC # 081138000445
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 40 in to 42 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size L, Size-Body Type Regular, Color Gold, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1143-RA_14X10 (U7-1143-RA_14X10)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.L)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (20GZ67)
- PORTWEST PU Palm Glove, XXS (A120)
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- TINGLEY Rain Bib Overall, M, Yellow, Unisex (O22047)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- TINGLEY Rain Hood, L, Blue, Polyurethane, Mens (H22141)
- TINGLEY Rain Bib Overall, S, Yellow, Unisex (O22047)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- NEESE Outerwear Cool Wear 375 Bib Trouser-Yel-L (37001-12-1-YEL-L)
- Tingley Rain Gear