Shop All Rain Overalls
Tingley
Rain Bib Overall, L, Green, Unisex
Mfr # O22048
Zoro # G4239110
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant, Wind Resistant
- Fits Waist Size 40 in to 42 in
- Number of Outside Pockets 2
- Fabric Weight 5.5 oz
- Rainwear Ankle Style Snap
Product Information
- Brand Tingley
- MFR # O22048
- Zoro # G4239110
- UPC # 081138046085
- Country of Origin China
- Category Rain Overalls
Dimensions
Fits Waist Size | 40 in to 42 in |
Size | L |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Unisex, Size L, Size-Body Type Regular, Color Green, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Ankle Type Snaps, Fabric Weight 5.5 oz, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1010)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, M, 12PK (1591P-M)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R4500-SV)
- NMC Danger Acetylene Sign, D3RB (D3RB)
- TINGLEY Rain Bib Overall, 4XL, Green, Unisex (O22048)
- TINGLEY Rain Bib Overall, 3XL, Green, Unisex (O22048)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- TINGLEY Overall, Yellow, L (O32007)
- TINGLEY Iron Eagle Overalls (O22007.2X)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 3XL (O44122)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Large (O22007)
- Tingley Rain Overalls