Shop All Rain Overalls
Tingley
Rain Bib Overall, L, Blue, Polyurethane
Mfr # O22001
Zoro # G3903275
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear Features Chemical Resistant
- Number of Outside Pockets 0
- Standards ASTM E96
- Liner Material Nylon
- Seam Style Heat Sealed
Product Information
- Brand Tingley
- MFR # O22001
- Zoro # G3903275
- UPC # 081138700833
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Minimum Waist Size | 40 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Maximum Waist Size | 42 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size L, Size-Body Type Regular, Color Blue, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Nylon, Ankle Type Open, Fabric Weight 5.5 oz/sq yd, Thickness 10 mil, Fly Closure Type None, Standards ASTM E96, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Economy Mesh Zip Vest, S (UC493)
- IRONCLAD PERFORMANCE WEAR 2XL Black TPR Closure Cuff Impact Utility Glove (EXO-MIG-06-XXL)
- PEAKWORKS Full Body Harness, Vest Style, Universal (V8001000)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 3/32" (20801)
- TINGLEY Rain Bib Overall, 3XL, Blue, Polyurethane (O22001)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, XL (O41008)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, XL (O22008)
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Ylw/Green, L (O53122)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 5XL (O44122)
- Tingley Rain Overalls