Shop All Rain Jackets
Tingley
PVCPolyester Hooded Rain Jacket
Mfr # J53107.LG
Zoro # G607461843
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Pvc
- Attachment Type Hooded Jackets
- Disposable/ Reusable No
Product Information
- Brand Tingley
- MFR # J53107.LG
- Zoro # G607461843
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Details
Color | Yellow |
Material | Pvc |
Attachment Type | Hooded Jackets |
Disposable/ Reusable | No |
Description
The Tingley Industrial Work Jacket IVJ417 is made of polyester with an exterior coat of PVC and features an attached hood This yellow waterproof storm jacket is generously cut for ease of movement, 100 waterproof and has a storm fly front which seals out wind and rain This durable and economical jacket has nonconductive hardware and is ideal for general purpose work environments
- •.35mm PVC on polyester
- •14 mil. thick
- •Yellow
- •Storm-fly front
- •Attached hood
- •Therm-O-Rad heat sealed seams
- •100% waterproof
- •Non-conductive hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- HONEYWELL UVEX Avatar Glasses Blkred, Clear Hsaf (UVXS2860HS)
- PROPPER Tactical Shirt, Olive, Size M Reg (F530238330M2)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (A950)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Tan, L (J12148)
- TINGLEY Raincoat, PVC, Clear, XL, 48" (C61210)
- TINGLEY Jacket, Breathable Waterproof, L, Black (J24113)
- TINGLEY Rain Jacket, 2XL, Ylw, Unisex, 0.25mm Thick (J22257)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 3XL (J41108)
- TINGLEY Jacket, Yellow, 3XL (J32007)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, L (70129_590-L)
- Tingley Rain Gear