Shop All Rubber Boots
Tingley
Protective Waterproof Footwear, Men 9, PR
Mfr # 27211
Zoro # G000720554
product price: $66.99
/pr
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Predominant Footwear Color Black
- Color Black
Product Information
- Brand Tingley
- MFR # 27211
- Zoro # G000720554
- UPC # 081138053564
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 9, Women's 11 |
Footwear Width | D |
Boot Height | 6 in |
Boot Height Adjustment | Standard Height |
Details
Description
Protective Waterproof Footwear,PR, Shoe Style Ankle, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size Men's 9, Women's 11, Footwear Width D, Unisex, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1" x 1-1/4" White on Translucent Cartridge Label (M71-103-427)
- BRADY Blind Flange Lockout Device, Red (149229)
- 3M Safety Glasses, SecureFit Series, Scotchgard Anti-Fog, Blue/Gray Temples, Clear Lens (SF401SGAF-BLU)
- ACCUFORM GHS Label, Environment, 2x2,250 Roll (LZH618EV2)
- TINGLEY Protective Waterproof Footwear, Men 7, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 8, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 11, PR (27211)
- TINGLEY Size 7 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Knee Boots, Gray, 9, Unisex, 15" H, PR (28259)
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 9 (77253)
- TINGLEY Size 4 Men's Composite Rubber Boot, Blue (26256)
- Tingley Foot Protection