Shop All Rubber Boots
Tingley
Protective Waterproof Footwear, Men 8, PR
Mfr # 27211
Zoro # G500720566
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Color Black
- Predominant Footwear Color Black
Product Information
- Brand Tingley
- MFR # 27211
- Zoro # G500720566
- UPC # 081138053557
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 8, Women's 10 |
Footwear Width | D |
Boot Height Adjustment | Standard Height |
Boot Height | 6 in |
Description
Protective Waterproof Footwear,PR, Shoe Style Ankle, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size Men's 8, Women's 10, Footwear Width D, Unisex, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Dosage Line 3/8" x 1-1/2" Clear w/Red (SANTW-0232)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size S, Black, PR (IEX-MIG-02-S)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Lilac (FP-N-50-XS-LAV)
- CONDOR VF, Knit Gloves, Beige, XL, 2UUA2, PR (60VY38)
- TINGLEY Protective Waterproof Footwear, Men 10, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 6, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- TINGLEY Rubber Boot, Men's, 8, Knee, Black, PR (43251)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- TINGLEY Size 12 Metatarsal Guard Footwear, Black (MB816B.12)
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 070)
- Tingley Foot Protection