Shop All Rubber Boots
Tingley
Protective Waterproof Footwear, Men 6, PR
Mfr # 27211
Zoro # G700720533
product price: $66.99
/pr
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Color Black
- Predominant Footwear Color Black
Product Information
- Brand Tingley
- MFR # 27211
- Zoro # G700720533
- UPC # 081138053533
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | Men's 6, Women's 8 |
Footwear Width | D |
Boot Height Adjustment | Standard Height |
Boot Height | 6 in |
Description
Protective Waterproof Footwear,PR, Shoe Style Ankle, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size Men's 6, Women's 8, Footwear Width D, Unisex, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Floor Load Notice, Reflectve, Decal, 10"x7", Legend Style: Text, LCU5-0219-ND_10X7 (LCU5-0219-ND_10X7)
- ANSELL Gloves, Size 11, PR (37-320)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Emergency Boiler Shutoff Inside Sign, Portrait, V-11765 (OS-NS-A-710-V-11765)
- TINGLEY Protective Waterproof Footwear, Men 11, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 10, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- TINGLEY Knee Boots, Gray, 5, Unisex, 14" H, PR (28259)
- TINGLEY Knee Boots, Gray, 10, Unisex, 16" H, PR (28259)
- TINGLEY Size 8 Men's Steel Rubber Boot, Yellow (77253)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA100 M 090)
- Tingley Rubber Boots